text.skipToContent text.skipToNavigation


AD05HP023T

D05 High Flow Parallel Circuit Manifold

Item #100172198
each
    Shipment Options

Product details

  • 2 Station Aluminum D05 Manifold
  • Parallel Circuit - High Flow
  • 3 1/4" Valve Spacing (Ports A & B)
  • 3/4" BSPT Ports A & B
  • 3/4" BSPT Port P

Specifications

NFPA Size D05
No. of Stations 2
Circuit Parallel Circuit - High Flow
Port B 3/4 in BSPT
Port T 1 in BSPT
Port P 3/4 in BSPT
Port A 3/4 in BSPT
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 6 1/2 in
Port Type British
Width 4 in
Height 5 in
Ports P & T Spacing 2 in
Ports A & B Spacing 3 1/4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 12.0 LB

You May Also Like