Product details
- 2 Station Aluminum D05 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- 3/4" BSPP Ports A & B
- 3/4" BSPP Port P
Specifications
Width | 4 in |
Port P | 3/4 in BSPP |
Ports A & B Spacing | 5 in |
NFPA Size | D05 |
Port T | 1 in BSPP |
Length | 6 1/2 in |
Relief Cavity Location With Isolation | Not Applicable |
Mechanical Options | Pilot Ports |
Port B | 3/4 in BSPP |
Height | 5 in |
Port A | 3/4 in BSPP |
Pressure Isolation | No Pressure Isolation |
Tank Isolation | No Tank Isolation |
Ports P & T Spacing | 2 in |
Circuit | Parallel Circuit - High Flow |
Pilot Port Size | X & Y Ports - ISO 4401-05-05 |
Material | Aluminum |
No. of Stations | 2 |
Relief Cavity | No Relief Cavity |
Port Type | British |
Weight | 18.0 LB |