Product details
- 3 Station Aluminum D05 Manifold
- Parallel Circuit - High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- 3/4" NPTF Ports A & B
- 3/4" NPTF Port P
Specifications
Port T | 1 in NPTF |
Pressure Isolation | No Pressure Isolation |
Tank Isolation | No Tank Isolation |
Ports A & B Spacing | 3 1/4 in |
NFPA Size | D05 |
Port A | 3/4 in NPTF |
Port Type | NPTF |
Circuit | Parallel Circuit - High Flow |
Port P | 3/4 in NPTF |
Material | Aluminum |
Mechanical Options | Pilot Ports |
Height | 5 in |
Width | 4 in |
Pilot Port Size | Y Port - US Standard |
Relief Cavity Location With Isolation | Not Applicable |
No. of Stations | 3 |
Relief Cavity | No Relief Cavity |
Port B | 3/4 in NPTF |
Length | 9 3/4 in |
Ports P & T Spacing | 2 in |
Weight | 17.0 LB |