Product details
- 3 Station Aluminum D05 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Ports P & T Spacing | 2 in |
NFPA Size | D05 |
Circuit | Parallel Circuit - High Flow |
Mechanical Options | Pilot Ports |
Length | 9 3/4 in |
Tank Isolation | No Tank Isolation |
Port A | SAE-12 |
Ports A & B Spacing | 5 in |
Relief Cavity | No Relief Cavity |
Port P | SAE-12 |
Relief Cavity Location With Isolation | Not Applicable |
Height | 5 in |
Width | 4 in |
Port B | SAE-12 |
Pilot Port Size | L Ports |
No. of Stations | 3 |
Port T | SAE-16 |
Material | Aluminum |
Pressure Isolation | No Pressure Isolation |
Port Type | SAE |
Weight | 26.0 LB |