Product details
- 4 Station Aluminum D05 Manifold
- Parallel Circuit - High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- M27 Ports A & B
- M27 Port P
Specifications
Height | 5 in |
Tank Isolation | No Tank Isolation |
Width | 4 in |
No. of Stations | 4 |
Length | 13 in |
Ports P & T Spacing | 2 in |
Port B | M27 |
Pilot Port Size | No Pilot Ports |
Mechanical Options | None |
Ports A & B Spacing | 3 1/4 in |
NFPA Size | D05 |
Port A | M27 |
Relief Cavity | No Relief Cavity |
Relief Cavity Location With Isolation | Not Applicable |
Port P | M27 |
Circuit | Parallel Circuit - High Flow |
Port Type | Metric |
Material | Aluminum |
Port T | M33 |
Pressure Isolation | No Pressure Isolation |
Weight | 22.0 LB |