Product details
- 4 Station Aluminum D05 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- 3/4" BSPP Ports A & B
- 3/4" BSPP Port P
Specifications
Tank Isolation | No Tank Isolation |
Port A | 3/4 in BSPP |
Pressure Isolation | No Pressure Isolation |
Relief Cavity Location With Isolation | Not Applicable |
Width | 4 in |
Height | 5 in |
Port Type | British |
Ports P & T Spacing | 2 in |
Circuit | Parallel Circuit - High Flow |
No. of Stations | 4 |
Port P | 3/4 in BSPP |
Port T | 1 in BSPP |
Length | 13 in |
Relief Cavity | No Relief Cavity |
Pilot Port Size | No Pilot Ports |
NFPA Size | D05 |
Mechanical Options | None |
Port B | 3/4 in BSPP |
Ports A & B Spacing | 5 in |
Material | Aluminum |
Weight | 33.0 LB |