Product details
- 4 Station Aluminum D05 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Material | Aluminum |
Port P | SAE-12 |
Port B | SAE-12 |
Ports A & B Spacing | 5 in |
NFPA Size | D05 |
Width | 4 in |
Pilot Port Size | Y Port - US Standard |
Relief Cavity Location With Isolation | Not Applicable |
Port T | SAE-16 |
Length | 13 in |
Circuit | Parallel Circuit - High Flow |
Pressure Isolation | No Pressure Isolation |
Relief Cavity | No Relief Cavity |
Port Type | SAE |
Mechanical Options | Pilot Ports |
Tank Isolation | No Tank Isolation |
No. of Stations | 4 |
Port A | SAE-12 |
Ports P & T Spacing | 2 in |
Height | 5 in |
Weight | 33.0 LB |