Product details
- 5 Station Aluminum D05 Manifold
- Parallel Circuit - High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- 3/4" BSPP Ports A & B
- 3/4" BSPP Port P
Specifications
Height | 5 in |
Circuit | Parallel Circuit - High Flow |
Material | Aluminum |
Port T | 1 in BSPP |
Ports P & T Spacing | 2 in |
Ports A & B Spacing | 3 1/4 in |
NFPA Size | D05 |
Port Type | British |
Width | 4 in |
Relief Cavity | No Relief Cavity |
Port A | 3/4 in BSPP |
Port B | 3/4 in BSPP |
Port P | 3/4 in BSPP |
Relief Cavity Location With Isolation | Not Applicable |
No. of Stations | 5 |
Mechanical Options | None |
Tank Isolation | No Tank Isolation |
Pressure Isolation | No Pressure Isolation |
Length | 16 1/4 in |
Pilot Port Size | No Pilot Ports |
Weight | 29.15 LB |