Product details
- 6 Station Aluminum D05 Manifold
- Parallel Circuit - High Flow
- 5" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Relief Cavity | No Relief Cavity |
Length | 19 1/2 in |
Ports A & B Spacing | 5 in |
Material | Aluminum |
Width | 4 in |
Mechanical Options | Pressure Isolation |
Tank Isolation | No Tank Isolation |
No. of Stations | 6 |
Port A | SAE-12 |
Port Type | SAE |
Circuit | Parallel Circuit - High Flow |
Port B | SAE-12 |
NFPA Size | D05 |
Pilot Port Size | No Pilot Ports |
Ports P & T Spacing | 2 in |
Port T | SAE-16 |
Port P | SAE-12 |
Pressure Isolation | Pressure Isolation Between Stations 2 & 3 |
Height | 5 in |
Relief Cavity Location With Isolation | Not Applicable |
Weight | 48.0 LB |