Product details
- 7 Station Aluminum D05 Manifold
- Parallel Circuit - High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- 3/4" BSPP Ports A & B
- 3/4" BSPP Port P
Specifications
Mechanical Options | None |
Circuit | Parallel Circuit - High Flow |
Port A | 3/4 in BSPP |
Relief Cavity | No Relief Cavity |
Length | 22 3/4 in |
Port B | 3/4 in BSPP |
Material | Aluminum |
Width | 4 in |
Relief Cavity Location With Isolation | Not Applicable |
Ports P & T Spacing | 2 in |
Height | 5 in |
Pilot Port Size | No Pilot Ports |
Tank Isolation | No Tank Isolation |
Port Type | British |
Pressure Isolation | No Pressure Isolation |
No. of Stations | 7 |
Port T | 1 in BSPP |
Port P | 3/4 in BSPP |
NFPA Size | D05 |
Ports A & B Spacing | 3 1/4 in |
Weight | 39.9 LB |