Product details
- 7 Station Aluminum D05 Manifold
- Parallel Circuit - High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Tank Isolation | No Tank Isolation |
Port Type | SAE |
Pilot Port Size | Y Port - US Standard |
Mechanical Options | Pilot Ports |
Port T | SAE-16 |
Pressure Isolation | No Pressure Isolation |
Relief Cavity Location With Isolation | Not Applicable |
NFPA Size | D05 |
Port A | SAE-12 |
Port B | SAE-12 |
Ports A & B Spacing | 3 1/4 in |
Circuit | Parallel Circuit - High Flow |
Material | Aluminum |
Width | 4 in |
No. of Stations | 7 |
Length | 22 3/4 in |
Ports P & T Spacing | 2 in |
Port P | SAE-12 |
Relief Cavity | No Relief Cavity |
Height | 5 in |
Weight | 39.6 LB |