Product details
- 9 Station Aluminum D05 Manifold
- Parallel Circuit - High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Material | Aluminum |
Ports A & B Spacing | 3 1/4 in |
Port B | SAE-12 |
NFPA Size | D05 |
Mechanical Options | Pressure Isolation |
Pilot Port Size | No Pilot Ports |
Pressure Isolation | Pressure Isolation Between Stations 7 & 8 |
Port A | SAE-12 |
No. of Stations | 9 |
Circuit | Parallel Circuit - High Flow |
Width | 4 in |
Port Type | SAE |
Relief Cavity | No Relief Cavity |
Port P | SAE-12 |
Tank Isolation | No Tank Isolation |
Height | 5 in |
Port T | SAE-16 |
Relief Cavity Location With Isolation | Not Applicable |
Ports P & T Spacing | 2 in |
Length | 29 1/4 in |
Weight | 48.0 LB |