Product details
- 2 Station Aluminum D05 Manifold
- Series Circuit - High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Port P | SAE-12 |
Port T | SAE-16 |
Port A | SAE-12 |
Port B | SAE-12 |
Material | Aluminum |
No. of Stations | 2 |
Relief Cavity | No Relief Cavity |
Pressure Isolation | No Pressure Isolation |
Circuit | Series Circuit - High Flow |
Mechanical Options | Pilot Ports |
Ports P & T Spacing | 1 7/8 in |
Height | 5 in |
Tank Isolation | No Tank Isolation |
Width | 4 in |
NFPA Size | D05 |
Relief Cavity Location With Isolation | Not Applicable |
Length | 6 1/2 in |
Ports A & B Spacing | 3 1/4 in |
Pilot Port Size | X & Y Ports - ISO 4401-05-05 |
Port Type | SAE |
Weight | 12.0 LB |