text.skipToContent text.skipToNavigation


AD05HS035S

D05 High Flow Series Circuit Manifold

Item #100171344
each
    Shipment Options

Product details

  • 3 Station Aluminum D05 Manifold
  • Series Circuit - High Flow
  • 5" Valve Spacing (Ports A & B)
  • SAE-12 Ports A & B
  • SAE-12 Port P

Specifications

NFPA Size D05
No. of Stations 3
Circuit Series Circuit - High Flow
Port B SAE-12
Port T SAE-16
Port P SAE-12
Port A SAE-12
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 9 3/4 in
Port Type SAE
Width 4 in
Height 5 in
Ports P & T Spacing 1 7/8 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 26.0 LB

You May Also Like