text.skipToContent text.skipToNavigation


AD05HS043S/24

D05 High Flow Series Circuit Manifold

Item #100172414
each

Product details

  • 4 Station Aluminum D05 Manifold
  • Series Circuit - High Flow
  • 3 1/4" Valve Spacing (Ports A & B)
  • SAE-12 Ports A & B
  • SAE-12 Port P

Specifications

NFPA Size D05
No. of Stations 4
Circuit Series Circuit - High Flow
Port B SAE-12
Port T SAE-16
Port P SAE-12
Port A SAE-12
Mechanical Options Pilot Ports
Material Aluminum
Relief Cavity No Relief Cavity
Length 13 in
Port Type SAE
Width 4 in
Height 5 in
Ports P & T Spacing 1 7/8 in
Ports A & B Spacing 3 1/4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size X & Y Ports - ISO 4401-05-05
Pressure Isolation No Pressure Isolation
Weight 22.0 LB

You May Also Like