text.skipToContent text.skipToNavigation


AD05HSPRVC12S

Directional Valve Subplate

Item #100171348

Product details

  • Aluminum Subplate
  • NFPA Size D05
  • SAE-12 Port Size
  • Dual Ported
  • Main Relief P to T

features

  • Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
  • Side or bottom ported subplates
  • NPT or SAE ports available

footnote

  • SAE-12 (1 1/16-12) port size.

Specifications

Interface D05
Port Size SAE-12
Relief Cavity Modular Cavity C-10-2
Port Location Dual Ported
Circuit Main Relief P to T
Port Type SAE
Material Aluminum
Weight 4.68 LB

You May Also Like