text.skipToContent text.skipToNavigation


AD05JP023P

D05 Extra High Flow Parallel Circuit Manifold

Item #100172440
each

Product details

  • 2 Station Aluminum D05 Manifold
  • Parallel Circuit - Extra High Flow
  • 3 1/4" Valve Spacing (Ports A & B)
  • 1" NPTF Ports A & B
  • 1" NPTF Port P

Specifications

NFPA Size D05
No. of Stations 2
Circuit Parallel Circuit - Extra High Flow
Port B 1 in NPTF
Port T 1 1/4 in NPTF
Port P 1 in NPTF
Port A 1 in NPTF
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 7 1/2 in
Port Type NPTF
Width 5 in
Height 5 in
Ports P & T Spacing 2 1/8 in
Ports A & B Spacing 3 1/4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 18.0 LB

You May Also Like