text.skipToContent text.skipToNavigation


AD05JP025S/24

D05 Extra High Flow Parallel Circuit Manifold

Item #100172450

Product details

  • 2 Station Aluminum D05 Manifold
  • Parallel Circuit - Extra High Flow
  • 5" Valve Spacing (Ports A & B)
  • SAE-16 Ports A & B
  • SAE-16 Port P

Specifications

NFPA Size D05
No. of Stations 2
Circuit Parallel Circuit - Extra High Flow
Port B SAE-16
Port T SAE-20
Port P SAE-16
Port A SAE-16
Mechanical Options Pilot Ports
Material Aluminum
Relief Cavity No Relief Cavity
Length 7 1/2 in
Port Type SAE
Width 5 in
Height 5 in
Ports P & T Spacing 2 1/8 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size X & Y Ports - ISO 4401-05-05
Pressure Isolation No Pressure Isolation
Weight 23.0 LB

You May Also Like