Product details
- 4 Station Aluminum D05 Manifold
- Parallel Circuit - Extra High Flow
- 5" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
Specifications
Height | 5 in |
Port T | SAE-20 |
Length | 14 in |
Port B | SAE-16 |
Material | Aluminum |
Ports A & B Spacing | 5 in |
Port P | SAE-16 |
No. of Stations | 4 |
NFPA Size | D05 |
Relief Cavity Location With Isolation | Not Applicable |
Port A | SAE-16 |
Port Type | SAE |
Tank Isolation | No Tank Isolation |
Circuit | Parallel Circuit - Extra High Flow |
Mechanical Options | None |
Ports P & T Spacing | 2 1/8 in |
Width | 5 in |
Pressure Isolation | No Pressure Isolation |
Pilot Port Size | No Pilot Ports |
Relief Cavity | No Relief Cavity |
Weight | 48.0 LB |