Product details
- 5 Station Aluminum D05 Manifold
- Parallel Circuit - Extra High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
Specifications
Ports P & T Spacing | 2 1/8 in |
Relief Cavity | No Relief Cavity |
Ports A & B Spacing | 3 1/4 in |
Width | 5 in |
Pilot Port Size | No Pilot Ports |
Pressure Isolation | No Pressure Isolation |
NFPA Size | D05 |
Port B | SAE-16 |
Port A | SAE-16 |
Port T | SAE-20 |
Port Type | SAE |
Port P | SAE-16 |
Circuit | Parallel Circuit - Extra High Flow |
No. of Stations | 5 |
Tank Isolation | No Tank Isolation |
Material | Aluminum |
Length | 17 1/4 in |
Height | 5 in |
Relief Cavity Location With Isolation | Not Applicable |
Mechanical Options | None |
Weight | 43.0 LB |