Product details
- 6 Station Aluminum D05 Manifold
- Parallel Circuit - Extra High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
Specifications
Port T | SAE-20 |
Height | 5 in |
Relief Cavity Location With Isolation | Not Applicable |
No. of Stations | 6 |
Port Type | SAE |
NFPA Size | D05 |
Relief Cavity | No Relief Cavity |
Port B | SAE-16 |
Ports A & B Spacing | 3 1/4 in |
Ports P & T Spacing | 2 1/8 in |
Length | 20 1/2 in |
Width | 5 in |
Pressure Isolation | Pressure Isolation Between Stations 3 & 4 |
Material | Aluminum |
Mechanical Options | Pressure Isolation |
Pilot Port Size | No Pilot Ports |
Port P | SAE-16 |
Circuit | Parallel Circuit - Extra High Flow |
Port A | SAE-16 |
Tank Isolation | No Tank Isolation |
Weight | 51.0 LB |