Product details
- 6 Station Aluminum D05 Manifold
- Parallel Circuit - Extra High Flow
- 5" Valve Spacing (Ports A & B)
- 1" NPTF Ports A & B
- 1" NPTF Port P
Specifications
Height | 5 in |
Width | 5 in |
Mechanical Options | None |
Material | Aluminum |
Pressure Isolation | No Pressure Isolation |
Relief Cavity Location With Isolation | Not Applicable |
Circuit | Parallel Circuit - Extra High Flow |
Tank Isolation | No Tank Isolation |
Port P | 1 in NPTF |
NFPA Size | D05 |
No. of Stations | 6 |
Ports P & T Spacing | 2 1/8 in |
Length | 20 1/2 in |
Port B | 1 in NPTF |
Port T | 1 1/4 in NPTF |
Port A | 1 in NPTF |
Pilot Port Size | No Pilot Ports |
Relief Cavity | No Relief Cavity |
Port Type | NPTF |
Ports A & B Spacing | 5 in |
Weight | 73.0 LB |