Product details
- 9 Station Aluminum D05 Manifold
- Parallel Circuit - Extra High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- 1" NPTF Ports A & B
- 1" NPTF Port P
Specifications
Relief Cavity | No Relief Cavity |
Port B | 1 in NPTF |
Port P | 1 in NPTF |
Tank Isolation | No Tank Isolation |
Length | 30 1/4 in |
Port T | 1 1/4 in NPTF |
No. of Stations | 9 |
Relief Cavity Location With Isolation | Not Applicable |
NFPA Size | D05 |
Pilot Port Size | No Pilot Ports |
Width | 5 in |
Port A | 1 in NPTF |
Ports P & T Spacing | 2 1/8 in |
Height | 5 in |
Mechanical Options | None |
Pressure Isolation | No Pressure Isolation |
Material | Aluminum |
Circuit | Parallel Circuit - Extra High Flow |
Port Type | NPTF |
Ports A & B Spacing | 3 1/4 in |
Weight | 75.0 LB |