Product details
- 10 Station Aluminum D05 Manifold
- Parallel Circuit - Extra High Flow
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-16 Ports A & B
- SAE-16 Port P
Specifications
Width | 5 in |
Pressure Isolation | No Pressure Isolation |
Pilot Port Size | No Pilot Ports |
No. of Stations | 10 |
Port Type | SAE |
Ports A & B Spacing | 3 1/4 in |
Port P | SAE-16 |
Height | 5 in |
Tank Isolation | No Tank Isolation |
Relief Cavity Location With Isolation | Not Applicable |
Port B | SAE-16 |
Circuit | Parallel Circuit - Extra High Flow |
NFPA Size | D05 |
Mechanical Options | None |
Port T | SAE-20 |
Length | 33 1/2 in |
Ports P & T Spacing | 2 1/8 in |
Port A | SAE-16 |
Material | Aluminum |
Relief Cavity | No Relief Cavity |
Weight | 83.0 LB |