text.skipToContent text.skipToNavigation


AD05P013M

D05 Standard Flow Parallel Circuit Manifold

Item #100172512
each

Product details

  • 1 Station Aluminum D05 Manifold
  • Parallel Circuit
  • 3 1/4" Valve Spacing (Ports A & B)
  • M18 Ports A & B
  • M27 Ports P & T

features

  • Foot brackets included
  • SAE ports are standard

Specifications

NFPA Size D05
No. of Stations 1
Circuit Parallel Circuit
Port B M18
Port T M27
Port P M27
Port A M18
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 3 1/4 in
Port Type Metric
Width 3 1/2 in
Height 3 1/2 in
Ports P & T Spacing 1 3/4 in
Ports A & B Spacing 3 1/4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 4.0 LB

You May Also Like