text.skipToContent text.skipToNavigation


AD05P023B

D05 Standard Flow Parallel Circuit Manifold

Item #100172519
each
    Shipment Options

Product details

  • 2 Station Aluminum D05 Manifold
  • Parallel Circuit
  • 3 1/4" Valve Spacing (Ports A & B)
  • 1/2" BSPP Ports A & B
  • 3/4" BSPP Ports P & T

features

  • Foot brackets included
  • SAE ports are standard

Specifications

NFPA Size D05
No. of Stations 2
Circuit Parallel Circuit
Port B 1/2 in BSPP
Port T 3/4 in BSPP
Port P 3/4 in BSPP
Port A 1/2 in BSPP
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 6 1/2 in
Port Type British
Width 3 1/2 in
Height 3 1/2 in
Ports P & T Spacing 1 3/4 in
Ports A & B Spacing 3 1/4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 8.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison