Product details
- 2 Station Aluminum D05 Manifold
- Parallel Circuit
- 3 1/4" Valve Spacing (Ports A & B)
- M18 Ports A & B
- M27 Ports P & T
features
- Foot brackets included
- SAE ports are standard
Specifications
Port B | M18 |
Relief Cavity | Common Cavity C-10-2 |
Ports P & T Spacing | 1 3/4 in |
Circuit | Parallel Circuit |
Port Type | Metric |
Pilot Port Size | No Pilot Ports |
NFPA Size | D05 |
Width | 3 1/2 in |
Length | 6 1/2 in |
Height | 3 1/2 in |
Pressure Isolation | No Pressure Isolation |
Relief Cavity Location With Isolation | Not Applicable |
Port A | M18 |
Mechanical Options | None |
Tank Isolation | No Tank Isolation |
No. of Stations | 2 |
Ports A & B Spacing | 3 1/4 in |
Port T | M27 |
Port P | M27 |
Material | Aluminum |
Weight | 8.0 LB |