Product details
- 2 Station Aluminum D05 Manifold
- Parallel Circuit
- 3 1/4" Valve Spacing (Ports A & B)
- 1/2" NPTF Ports A & B
- 3/4" NPTF Ports P & T
features
- Foot brackets included
- SAE ports are standard
Specifications
Tank Isolation | No Tank Isolation |
Material | Aluminum |
Ports P & T Spacing | 1 3/4 in |
Height | 3 1/2 in |
Circuit | Parallel Circuit |
Width | 3 1/2 in |
NFPA Size | D05 |
Ports A & B Spacing | 3 1/4 in |
Port A | 1/2 in NPTF |
Mechanical Options | None |
Relief Cavity | Common Cavity C-10-2 |
Port B | 1/2 in NPTF |
Length | 6 1/2 in |
Port T | 3/4 in NPTF |
Relief Cavity Location With Isolation | Not Applicable |
Port P | 3/4 in NPTF |
Pressure Isolation | No Pressure Isolation |
No. of Stations | 2 |
Pilot Port Size | No Pilot Ports |
Port Type | NPTF |
Weight | 7.3 LB |