text.skipToContent text.skipToNavigation


AD05P025P

D05 Standard Flow Parallel Circuit Manifold

Item #100172533

Product details

  • 2 Station Aluminum D05 Manifold
  • Parallel Circuit
  • 5" Valve Spacing (Ports A & B)
  • 1/2" NPTF Ports A & B
  • 3/4" NPTF Ports P & T

features

  • Foot brackets included
  • SAE ports are standard

Specifications

NFPA Size D05
No. of Stations 2
Circuit Parallel Circuit
Port B 1/2 in NPTF
Port T 3/4 in NPTF
Port P 3/4 in NPTF
Port A 1/2 in NPTF
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 6 1/2 in
Port Type NPTF
Width 3 1/2 in
Height 3 1/2 in
Ports P & T Spacing 1 3/4 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 9.34 LB

You May Also Like