text.skipToContent text.skipToNavigation


AD05P043M/C

D05 Standard Flow Parallel Circuit Manifold

Item #100172572
each
    Shipment Options

Product details

  • 4 Station Aluminum D05 Manifold
  • Parallel Circuit
  • 3 1/4" Valve Spacing (Ports A & B)
  • M18 Ports A & B
  • M27 Ports P & T

features

  • Foot brackets included
  • SAE ports are standard

Specifications

NFPA Size D05
No. of Stations 4
Circuit Parallel Circuit
Port B M18
Port T M27
Port P M27
Port A M18
Mechanical Options None
Material Aluminum
Relief Cavity Common Cavity C-10-2
Length 13 in
Port Type Metric
Width 3 1/2 in
Height 3 1/2 in
Ports P & T Spacing 1 3/4 in
Ports A & B Spacing 3 1/4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 14.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison