text.skipToContent text.skipToNavigation


AD05P055S/C

D05 Standard Flow Parallel Circuit Manifold

Item #100171296
each
    Shipment Options

Product details

  • 5 Station Aluminum D05 Manifold
  • Parallel Circuit
  • 5" Valve Spacing (Ports A & B)
  • SAE-8 Ports A & B
  • SAE-12 Ports P & T

features

  • Foot brackets included
  • SAE ports are standard

Specifications

NFPA Size D05
No. of Stations 5
Circuit Parallel Circuit
Port B SAE-8
Port T SAE-12
Port P SAE-12
Port A SAE-8
Mechanical Options None
Material Aluminum
Relief Cavity Common Cavity C-10-2
Length 16 1/4 in
Port Type SAE
Width 3 1/2 in
Height 3 1/2 in
Ports P & T Spacing 1 3/4 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 25.1 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison