text.skipToContent text.skipToNavigation


AD05P065S/C

D05 Standard Flow Parallel Circuit Manifold

Item #100171299
each

Product details

  • 6 Station Aluminum D05 Manifold
  • Parallel Circuit
  • 5" Valve Spacing (Ports A & B)
  • SAE-8 Ports A & B
  • SAE-12 Ports P & T

features

  • Foot brackets included
  • SAE ports are standard

Specifications

NFPA Size D05
No. of Stations 6
Circuit Parallel Circuit
Port B SAE-8
Port T SAE-12
Port P SAE-12
Port A SAE-8
Mechanical Options None
Material Aluminum
Relief Cavity Common Cavity C-10-2
Length 19 1/2 in
Port Type SAE
Width 3 1/2 in
Height 3 1/2 in
Ports P & T Spacing 1 3/4 in
Ports A & B Spacing 5 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 30.0 LB

You May Also Like