Product details
- 7 Station Aluminum D05 Manifold
- Parallel Circuit
- 3 1/4" Valve Spacing (Ports A & B)
- 1/2" NPTF Ports A & B
- 3/4" NPTF Ports P & T
features
- Foot brackets included
- SAE ports are standard
Specifications
NFPA Size | D05 |
Port B | 1/2 in NPTF |
Material | Aluminum |
Pressure Isolation | Pressure Isolation Between Stations 1 & 2 |
Port Type | NPTF |
Mechanical Options | Pressure Isolation |
Pilot Port Size | No Pilot Ports |
No. of Stations | 7 |
Port P | 3/4 in NPTF |
Relief Cavity | No Relief Cavity |
Port T | 3/4 in NPTF |
Port A | 1/2 in NPTF |
Length | 22 3/4 in |
Circuit | Parallel Circuit |
Width | 3 1/2 in |
Ports P & T Spacing | 1 3/4 in |
Relief Cavity Location With Isolation | Not Applicable |
Height | 3 1/2 in |
Ports A & B Spacing | 3 1/4 in |
Tank Isolation | No Tank Isolation |
Weight | 24.0 LB |