Product details
- 15 Station Aluminum D05 Manifold
- Parallel Circuit
- 3 1/4" Valve Spacing (Ports A & B)
- 1/2" NPTF Ports A & B
- 3/4" NPTF Ports P & T
features
- Foot brackets included
- SAE ports are standard
Specifications
Length | 45 1/2 in |
Port Type | NPTF |
Ports A & B Spacing | 3 1/4 in |
Port T | 3/4 in NPTF |
Height | 3 1/2 in |
Tank Isolation | No Tank Isolation |
Relief Cavity | No Relief Cavity |
Width | 3 1/2 in |
Pressure Isolation | No Pressure Isolation |
Port A | 1/2 in NPTF |
Ports P & T Spacing | 1 3/4 in |
Pilot Port Size | No Pilot Ports |
Circuit | Parallel Circuit |
NFPA Size | D05 |
Mechanical Options | None |
Port P | 3/4 in NPTF |
No. of Stations | 15 |
Relief Cavity Location With Isolation | Not Applicable |
Port B | 1/2 in NPTF |
Material | Aluminum |
Weight | 51.0 LB |