Product details
- 19 Station Aluminum D05 Manifold
- Parallel Circuit
- 3 1/4" Valve Spacing (Ports A & B)
- SAE-8 Ports A & B
- SAE-12 Ports P & T
features
- Foot brackets included
- SAE ports are standard
Specifications
Mechanical Options | None |
Relief Cavity Location With Isolation | Not Applicable |
Circuit | Parallel Circuit |
Ports A & B Spacing | 3 1/4 in |
NFPA Size | D05 |
Port A | SAE-8 |
Pressure Isolation | No Pressure Isolation |
Relief Cavity | No Relief Cavity |
Length | 61 3/4 in |
Port Type | SAE |
Width | 3 1/2 in |
Height | 3 1/2 in |
Port P | SAE-12 |
Pilot Port Size | No Pilot Ports |
Port T | SAE-12 |
Tank Isolation | No Tank Isolation |
Ports P & T Spacing | 1 3/4 in |
Material | Aluminum |
Port B | SAE-8 |
No. of Stations | 19 |
Weight | 64.0 LB |