Product details
- 2 Station Aluminum D05 Manifold
- Series Circuit
- 5" Valve Spacing (Ports A & B)
- 1/2" NPTF Ports A & B
- 3/4" NPTF Ports P & T
Specifications
Height | 3 1/2 in |
Ports P & T Spacing | 1 7/16 in |
No. of Stations | 2 |
Material | Aluminum |
Pressure Isolation | No Pressure Isolation |
Pilot Port Size | No Pilot Ports |
Port Type | NPTF |
Circuit | Series Circuit |
NFPA Size | D05 |
Width | 3 1/2 in |
Mechanical Options | None |
Port P | 3/4 in NPTF |
Port T | 3/4 in NPTF |
Tank Isolation | No Tank Isolation |
Port A | 1/2 in NPTF |
Ports A & B Spacing | 5 in |
Port B | 1/2 in NPTF |
Relief Cavity | No Relief Cavity |
Length | 6 1/2 in |
Relief Cavity Location With Isolation | Not Applicable |
Weight | 9.0 LB |