Product details
- Aluminum Subplate
- NFPA Size D05
- SAE-8 Port Size
- Back Ported
- w/o Relief Cavity
Specifications
Pressure [Max] | 3000 psi |
Relief Cavity | w/o Relief Cavity |
Port Size | SAE-8 |
Material | Aluminum |
Family Name | D05 Aluminum Directional Valve Subplate |
Circuit | N/A |
Interface | D05 |
Port Location | Back Port |
Port Type | SAE |
Weight | 1.36 LB |