Product details
- Aluminum Subplate
- NFPA Size D05
- 1/2" NPT Port Size
- Side Ported
- Crossover Reliefs A to B & B to A
features
- Iron subplates for mounting the DO3, DO5 and DO8 directional control valves as well as any sandwich or stackable valves that work in conjunction with the specific directional control valves
- Side or bottom ported subplates
- NPT or SAE ports available
Specifications
Circuit | Crossover Reliefs A to B & B to A |
Port Location | Side Port |
Material | Aluminum |
Port Type | NPT |
Port Size | 1/2 |
Interface | D05 |
Relief Cavity | Sun Cavity T-10A |
Weight | 2.0 LB |