Product details
- 1 Station Aluminum D07 Manifold
- Parallel Circuit - High Flow
- 4" Valve Spacing (Ports A & B)
- 1" BSPP Ports A & B
- 1" BSPP Port P
Specifications
Tank Isolation | No Tank Isolation |
Pilot Port Size | No Pilot Ports |
Ports A & B Spacing | 4 in |
Port T | 1 1/4 in BSPP |
Relief Cavity Location With Isolation | Not Applicable |
Pressure Isolation | No Pressure Isolation |
Port Type | British |
NFPA Size | D07 |
Port A | 1 in BSPP |
Mechanical Options | None |
Material | Aluminum |
Relief Cavity | No Relief Cavity |
Ports P & T Spacing | 2.76 in |
Length | 5 5/8 in |
Height | 6 1/4 in |
No. of Stations | 1 |
Port B | 1 in BSPP |
Port P | 1 in BSPP |
Circuit | Parallel Circuit - High Flow |
Width | 4 3/4 in |
Weight | 16.25 LB |