text.skipToContent text.skipToNavigation


AD07HP034B

D07 High Flow Parallel Circuit Manifold

Item #100172799
each

Product details

  • 3 Station Aluminum D07 Manifold
  • Parallel Circuit - High Flow
  • 4" Valve Spacing (Ports A & B)
  • 1" BSPP Ports A & B
  • 1" BSPP Port P

Specifications

NFPA Size D07
No. of Stations 3
Circuit Parallel Circuit - High Flow
Port B 1 in BSPP
Port T 1 1/4 in BSPP
Port P 1 in BSPP
Port A 1 in BSPP
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 13 5/8 in
Port Type British
Width 4 3/4 in
Height 6 1/4 in
Ports P & T Spacing 2.76 in
Ports A & B Spacing 4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 35.2 LB

You May Also Like