text.skipToContent text.skipToNavigation


AD07HP044P

D07 High Flow Parallel Circuit Manifold

Item #100172805
each
    Shipment Options

Product details

  • 4 Station Aluminum D07 Manifold
  • Parallel Circuit - High Flow
  • 4" Valve Spacing (Ports A & B)
  • 1" NPTF Ports A & B
  • 1" NPTF Port P

Specifications

NFPA Size D07
No. of Stations 4
Circuit Parallel Circuit - High Flow
Port B 1 in NPTF
Port T 1 1/4 in NPTF
Port P 1 in NPTF
Port A 1 in NPTF
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 17 5/8 in
Port Type NPTF
Width 4 3/4 in
Height 6 1/4 in
Ports P & T Spacing 2.76 in
Ports A & B Spacing 4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 52.0 LB

You May Also Like