Product details
- 1 Station Aluminum D07 Manifold
- Parallel Circuit
- 4" Valve Spacing (Ports A & B)
- 3/4" NPTF Ports A & B
- 3/4" NPTF Port P
Specifications
Relief Cavity Location With Isolation | Not Applicable |
Port T | 1 in NPTF |
NFPA Size | D07 |
Height | 5 in |
No. of Stations | 1 |
Tank Isolation | No Tank Isolation |
Pilot Port Size | X Port - US Standard |
Mechanical Options | Pilot Ports |
Length | 4 in |
Port Type | NPTF |
Ports A & B Spacing | 4 in |
Material | Aluminum |
Relief Cavity | No Relief Cavity |
Pressure Isolation | No Pressure Isolation |
Port B | 3/4 in NPTF |
Port A | 3/4 in NPTF |
Port P | 3/4 in NPTF |
Width | 4 in |
Ports P & T Spacing | 2 1/8 in |
Circuit | Parallel Circuit |
Weight | 6.0 LB |