text.skipToContent text.skipToNavigation


AD07P014T

D07 Standard Flow Parallel Circuit Manifold

Item #100172825
each
    Shipment Options

Product details

  • 1 Station Aluminum D07 Manifold
  • Parallel Circuit
  • 4" Valve Spacing (Ports A & B)
  • 3/4" BSPT Ports A & B
  • 3/4" BSPT Port P

Specifications

NFPA Size D07
No. of Stations 1
Circuit Parallel Circuit
Port B 3/4 in BSPT
Port T 1 in BSPT
Port P 3/4 in BSPT
Port A 3/4 in BSPT
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 4 in
Port Type British
Width 4 in
Height 5 in
Ports P & T Spacing 2 1/8 in
Ports A & B Spacing 4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 6.0 LB

You May Also Like