Product details
- 3 Station Aluminum D07 Manifold
- Parallel Circuit
- 4" Valve Spacing (Ports A & B)
- 3/4" BSPP Ports A & B
- 3/4" BSPP Port P
Specifications
Ports A & B Spacing | 4 in |
Ports P & T Spacing | 2 1/8 in |
Port P | 3/4 in BSPP |
Length | 12 in |
Relief Cavity Location With Isolation | Not Applicable |
Port A | 3/4 in BSPP |
Relief Cavity | No Relief Cavity |
Port Type | British |
Width | 4 in |
No. of Stations | 3 |
Mechanical Options | None |
NFPA Size | D07 |
Port B | 3/4 in BSPP |
Material | Aluminum |
Circuit | Parallel Circuit |
Port T | 1 in BSPP |
Height | 5 in |
Pilot Port Size | No Pilot Ports |
Tank Isolation | No Tank Isolation |
Pressure Isolation | No Pressure Isolation |
Weight | 22.0 LB |