Product details
- 3 Station Aluminum D07 Manifold
- Parallel Circuit
- 4" Valve Spacing (Ports A & B)
- M27 Ports A & B
- M27 Port P
Specifications
Relief Cavity Location With Isolation | Not Applicable |
Pressure Isolation | No Pressure Isolation |
Relief Cavity | No Relief Cavity |
Port B | M27 |
No. of Stations | 3 |
NFPA Size | D07 |
Port A | M27 |
Port P | M27 |
Mechanical Options | None |
Length | 12 in |
Width | 4 in |
Material | Aluminum |
Height | 5 in |
Ports P & T Spacing | 2 1/8 in |
Tank Isolation | No Tank Isolation |
Circuit | Parallel Circuit |
Port T | M33 |
Ports A & B Spacing | 4 in |
Port Type | Metric |
Pilot Port Size | No Pilot Ports |
Weight | 14.65 LB |