Product details
- 3 Station Aluminum D07 Manifold
- Parallel Circuit
- 4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Width | 4 in |
Pressure Isolation | No Pressure Isolation |
Port P | SAE-12 |
Port T | SAE-16 |
Port A | SAE-12 |
Tank Isolation | No Tank Isolation |
Pilot Port Size | No Pilot Ports |
NFPA Size | D07 |
Relief Cavity | Common Cavity C-10-2 |
Port Type | SAE |
Mechanical Options | None |
Material | Aluminum |
Circuit | Parallel Circuit |
Relief Cavity Location With Isolation | Not Applicable |
Port B | SAE-12 |
Ports A & B Spacing | 4 in |
Ports P & T Spacing | 2 1/8 in |
Height | 5 in |
No. of Stations | 3 |
Length | 12 in |
Weight | 22.0 LB |