text.skipToContent text.skipToNavigation


AD07P034S

D07 Standard Flow Parallel Circuit Manifold

Item #100171374
each

Product details

  • 3 Station Aluminum D07 Manifold
  • Parallel Circuit
  • 4" Valve Spacing (Ports A & B)
  • SAE-12 Ports A & B
  • SAE-12 Port P

Specifications

NFPA Size D07
No. of Stations 3
Circuit Parallel Circuit
Port B SAE-12
Port T SAE-16
Port P SAE-12
Port A SAE-12
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 12 in
Port Type SAE
Width 4 in
Height 5 in
Ports P & T Spacing 2 1/8 in
Ports A & B Spacing 4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 20.86 LB

You May Also Like