Product details
- 6 Station Aluminum D07 Manifold
- Parallel Circuit
- 4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Width | 4 in |
Port T | SAE-16 |
Circuit | Parallel Circuit |
Pressure Isolation | No Pressure Isolation |
Port P | SAE-12 |
No. of Stations | 6 |
Length | 24 in |
Ports P & T Spacing | 2 1/8 in |
Relief Cavity | No Relief Cavity |
NFPA Size | D07 |
Mechanical Options | Pilot Ports |
Port Type | SAE |
Material | Aluminum |
Tank Isolation | No Tank Isolation |
Port A | SAE-12 |
Port B | SAE-12 |
Ports A & B Spacing | 4 in |
Height | 5 in |
Pilot Port Size | X Port - US Standard |
Relief Cavity Location With Isolation | Not Applicable |
Weight | 46.0 LB |