text.skipToContent text.skipToNavigation


AD07S024P

D07 Series Circuit Manifold

Item #100172864

Product details

  • 2 Station Aluminum D07 Manifold
  • Series Circuit
  • 4" Valve Spacing (Ports A & B)
  • 3/4" NPTF Ports A & B
  • 3/4" NPTF Port P

Specifications

NFPA Size D07
No. of Stations 2
Circuit Series Circuit
Port B 3/4 in NPTF
Port T 1 in NPTF
Port P 3/4 in NPTF
Port A 3/4 in NPTF
Mechanical Options None
Material Aluminum
Relief Cavity No Relief Cavity
Length 8 in
Port Type NPTF
Width 4.63 in
Height 6.13 in
Ports P & T Spacing 1 9/16 in
Ports A & B Spacing 4 in
Relief Cavity Location With Isolation Not Applicable
Tank Isolation No Tank Isolation
Pilot Port Size No Pilot Ports
Pressure Isolation No Pressure Isolation
Weight 10.3 LB

You May Also Like