Product details
- 2 Station Aluminum D07 Manifold
- Series Circuit
- 4" Valve Spacing (Ports A & B)
- SAE-12 Ports A & B
- SAE-12 Port P
Specifications
Mechanical Options | None |
Length | 8 in |
Circuit | Series Circuit |
Width | 4.630 in |
Port A | SAE-12 |
Ports A & B Spacing | 4 in |
Port P | SAE-12 |
Port Type | SAE |
Relief Cavity | No Relief Cavity |
Tank Isolation | No Tank Isolation |
Material | Aluminum |
Pressure Isolation | No Pressure Isolation |
No. of Stations | 2 |
Ports P & T Spacing | 1 9/16 in |
Height | 6.130 in |
Port B | SAE-12 |
Relief Cavity Location With Isolation | Not Applicable |
NFPA Size | D07 |
Port T | SAE-16 |
Pilot Port Size | No Pilot Ports |
Weight | 23.0 LB |